Shop All Blower Motors and Parts
Carrier
Crankcase Heater, 480V, 125W, 73" Leads
Mfr # 06DA660076
Zoro # G0358150
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 06DR3376DC327ARP
Product Information
- Brand Carrier
- MFR # 06DA660076
- Zoro # G0358150
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Crankcase Heater, 480V, 125W, 73" Leads |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 06DR3376DC327ARP |
Description
Crankcase Heater, 480V, 125W, 73 In. Leads, For Use With Mfr. Model Number 06DR3376DC327ARP, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil Gp, 230V Condiut Hub (018F4123)
- GOODMAN 20171701 Drain Trap (20171701)
- AIRMASTER FAN Wall Bracket (37772)
- CANARM In-Line Duct Blower, 9-3/4 in Wheel Dia. (209DD100EC)
- CARRIER Pressure Switch, 3" WC, SPST (HK06WC069)
- CARRIER Contactor, 1 Pole, 24V, 30A (HN51KC024)
- CARRIER Motor, 460V, 1100 rpm, 1/3 HP (HC39GE471)
- CARRIER Gasket Kit (KFAHD0101SLP)
- CARRIER Logic Board (CESO110031-00)
- CARRIER Motor208-230V1Ph1/4Hp 1075Rpm Motor (14B0003N01)
- COPELAND Belt, 480V 150W Crankcase Htr (918-0056-08)
- Carrier Blower Motors and Parts