Shop All Blower Motors and Parts
Carrier
Blower Wheel
Mfr # LA22LA143
Zoro # G0342741
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 40RM-014-610
- Fits Brand Carrier
- Rotation CW Hub End
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Features Easy Installation and Maintenance and Safe System Operation
Product Information
- Brand Carrier
- MFR # LA22LA143
- Zoro # G0342741
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Wheel Diameter | 15 in |
Bore Diameter | 1 7/16 in |
Wheel Width | 15 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | 40RM-014-610 |
Fits Brand | Carrier |
Rotation | CW Hub End |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Features | Easy Installation and Maintenance and Safe System Operation |
Product Type | Blower Wheel |
Includes Set Screws | Yes |
Wheel Construction | Tacked |
Wheel Hub Position | Center |
Wheel Material | Steel |
Compatible with Brand | Carrier |
Compatible with Manufacturer Model Number | 40RM-014-610 |
Number of Inlets | 1 |
Compatible Manufacturer Part Number | 40RM-014-610 |
Compatible with Manufacturer Model Number [NEW] | 40RM-014-610 |
Compatible with Manufacturer Part Number | 40RM-014-610 |
Compatible Manufacturer Model Number | 40RM-014-610 |
For Use with Mfr. Model Number | 40RM-014-610 |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 15 in, Wheel Width 15 in, Bore Diameter 1 7/16 in, Wheel Material Steel, Rotation CW Hub End, Wheel Hub Position Center, Wheel Construction Tacked, Includes Set Screws Yes, Compatible with Brand Carrier, Compatible with Manufacturer Model Number 40RM-014-610, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 26,000 Btu, Remote Control (FDF300R)
- TECUMSEH Relay, K71-20 (K71-20)
- TOUGH GUY Nylon Brush Rod, 4 Ft (2XTA6)
- DAYTON 20 in Backdraft Damper / Wall Shutter, Front Flange (3HHN8)
- CARRIER Oil Filter Assembly (30HX500542)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- CARRIER O-Ring, KK71JY180 (KK71JY180)
- CARRIER Discharge Valve Gasket (6D401131)
- CARRIER Crankcase Heater, 120V 70W 7-9"Dia 15" (HT32BH970)
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- DAYTON Shaft (VTSYT2525SHG)
- Carrier Blower Motors and Parts