Shop All Blower Motors and Parts
Carrier
Blower Wheel
Mfr # 10351002
Zoro # G0358397
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 52MQAU09301AA
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Rotation CW Hub End
- Product Type Blower Wheel
Product Information
- Brand Carrier
- MFR # 10351002
- Zoro # G0358397
- Country of Origin Poland
- Category Blower Motors and Parts
Dimensions
Wheel Width | 28 11/16 in |
Wheel Diameter | 4 in |
Bore Diameter | 4 in |
Details
Item | Blower Wheel |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 52MQAU09301AA |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Rotation | CW Hub End |
Product Type | Blower Wheel |
Wheel Hub Position | Center |
Compatible with Brand | Carrier |
Wheel Material | Steel |
Wheel Construction | Tabbed |
Compatible with Manufacturer Model Number | 52MQAU09301AA |
Includes Set Screws | No |
Number of Inlets | 1 |
Compatible with Manufacturer Model Number [NEW] | 52MQAU09301AA |
Compatible with Manufacturer Part Number | 52MQAU09301AA |
Compatible Manufacturer Part Number | 52MQAU09301AA |
Compatible Manufacturer Model Number | 52MQAU09301AA |
For Use with Mfr. Model Number | 52MQAU09301AA |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 4 in, Wheel Width 28 11/16 in, Bore Diameter 4 in, Wheel Material Steel, Rotation CW Hub End, Wheel Hub Position Center, Wheel Construction Tabbed, Includes Set Screws No, Compatible with Brand Carrier, Compatible with Manufacturer Model Number 52MQAU09301AA, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI Portable Electric Jobsite & Garage Heater, 1500W/1300W, 120V AC (188-TASA)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- MCDONNELL & MILLER Level Control Switch (194-7B)
- XPOWER MANUFACURE XPOWER Inflatable Blower, 1 Speed, 1/8 HP, 120 CFM (BR-6)
- CARRIER Piston Body (99CC502453)
- CARRIER Freeze Stat, SPST, Open 30, Close 45 (HH18HB031)
- CARRIER Limit Switch 90-120F Auto (HH18HA420)
- CARRIER Direct Drive Blower Motor (11002015000782)
- CARRIER Filter Drier Unidirectional (KH42ME060)
- CARRIER Capac 5 Mfd 250V Rectangle (HC91PD005)
- DANFOSS Kvs42 1 1/8"X1 1/8"Odf Valve (034G2850)
- Carrier Blower Motors and Parts