Shop All Fan Parts
Carrier
Blower Motor, 2.4 HP, 208/230/460V, 3 Phase
Mfr # HD56FE652
Zoro # G2494725
original price:
$1,219.99
6% off
new price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460VAC
- Features Length: 15.7"; Width: 10"; Height: 7.5"
- Fits Brand Carrier
- Phase 3
Product Information
Details
Voltage | 208-230/460VAC |
Features | Length: 15.7"; Width: 10"; Height: 7.5" |
Item | Blower Motor, 2.4 HP, 208/230/460V, 3 Phase |
Fits Brand | Carrier |
Phase | 3 |
Description
Blower Motor, 2.4 HP, 208/230/460V, 3 Phase
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Door Spring (99140147)
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 2", 6 Pack (FA14X20X2_6)
- PANASONIC Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, Yes (FV-1115VKL2)
- ARMSTRONG 10U93 605187-01 Spst Pressure (10U93)
- CARRIER Motor, 1 HP, 1725 rpm, 208-230V, 48fr (HC52EE208)
- CARRIER Oval Capacitor, 10/10 MFD, 370V (P291-1014)
- CARRIER Inducer Assembly (48GS400649)
- CARRIER Inducer Motor Assembly (50DK406815)
- CARRIER Motor, 3 Phase, 208-230/460V, 1140 rpm, 56Y (HD56AK651)
- CARRIER Compressor Lockout Sensing Relay (38HQ660014)
- SUPCO Core Removal Tool, SF3920 (SF3920)
- Carrier Fan Parts