Shop All Air Cleaner Filters
Carrier
Air Filter, 20" X 20" X 2" Filter
Mfr # KH01AA585
Zoro # G4041830
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carrier
- MFR # KH01AA585
- Zoro # G4041830
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Air Filter,20" X 20" X 2" Filter |
Description
Air Filter,20 In. X 20 In. X 2 In. Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU41)
- PORTALS PLUS Small Cover & Cap With C-212 Black Cap (32015)
- ROBINAIR Vacuum Gauge, 1/4" Male Flare Connection (RAVG-1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- CARRIER Air Filter, 16X24X2 Throw Away Filter (KH01AA587)
- CARRIER Filter 16.5x21.5x1 (317659-402)
- HONEYWELL Fc40R1177 Return Grill Media (FC40R1177)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 4" (118-701-015)
- HONEYWELL In-Line Scale And Sediment Water Filter (50028044-001)
- HOLMES Holmes RPP105-RHL 7 Air Purifier Carbon Filter (RPP105=RHL)
- ILC Replacement For Austin Air B400A1ß Filter 2-Pack, 2PK (B400A1?)
- Carrier Air Cleaner Filters