Shop All Current Transformers
Carrier
41Va 120VAc 24VAc Voltage Transformer
Mfr # HT01BJ-115
Zoro # G207203720
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 4.1 VA
- Secondary Voltage 24 V-AC
- Primary Voltage 120 V-AC
Product Information
- Brand Carrier
- MFR # HT01BJ-115
- Zoro # G207203720
- Country of Origin Unknown
- Category Current Transformers
Details
Item | Voltage Transformer |
Power | 4.1 VA |
Secondary Voltage | 24 V-AC |
Primary Voltage | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- COXREELS Cord Reel, 100 ft, 12/3, SJO, Blue, 120VAC (PC24-0012-X)
- HPS 1PH 50VA 600V-AC 120/240V-AC VOLTAGE TRANSFORMER (PH50AJ)
- DABMAR LIGHTING Magnetic Plug-In 40 Watt Low Voltage Transformer, Black (DA85496)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- AIPHONE Call Cord, For NHX Series, 7 ft. L (NHR-8C)
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- Carrier Power Distribution