Shop All Rags & Towels
Carrand
Diaper Cloth 11" x 17", White, 3PK
Mfr # 40065
Zoro # G5104836
original price:
$5.85
14% off
new price: $4.99
/pk 3, $1.66/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 11 in x 17 in
- Color White
- Cleaning Cloth Style Diaper Cloth
- Cleaning Cloth Condition New
Product Information
- Brand Carrand
- MFR # 40065
- Zoro # G5104836
- UPC # 048374400651
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | 11 in x 17 in |
Cloth Length | 17" |
Cloth Width | 11" |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | Diaper Cloth |
Cleaning Cloth Condition | New |
GSM | 150 |
Cleaning Cloth Duty Rating | Light Duty |
Cleaning Cloth Color | White |
Launderable/Disposable | Launderable |
Suggested Cleaning Application | Polishing |
Launderable | Yes |
Lint Level | Standard |
Cleaning Cloth Density | 150 GSM |
Description
Cloth Rag, Cleaning Cloth Style Diaper Cloth, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition New, Size 11 in x 17 in, Lint Level Standard, Launderable Yes, Primary Cleaning Application Polishing, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 9 gal, 16 in x 80 ft, Oil-Based Liquids, White, Polypropylene (MAT484)
- LIBMAN Push Broom, Locking Nut, 60 in L, 24 in Sweep Face, 3 in Red Bristles, Red Handle (805)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VGY3)
- CARRAND Shop Towels, PK25 (CRD40048)
- CARRAND TOWELS TERRY 4PK (45054)
- CARRAND Microfiber MAX Total Clean Body Mitt4 in 1, 7x10 (CRD45602AS)
- CARRAND Microfiber Cloth Wipe 12" x 16", Assorted, 12PK (45067)
- CARRAND Carrand C51-40306 Acrylic Wool Wash Mitt (C51-40306)
- CARRAND Microfiber Cloth Wipe 12" x 16", Gray, Blue, Yellow, 3PK (40061)
- KENDALL Kendall AP100 Alcohol Sterile Prep Wipes; 2 - Ply; Medium; 100 Wipes Per Box (AP100)
- Carrand Rags & Towels