Shop All Trailer Hitches
Carr
CARR 183212 HD Universal Hitch Step Fire and Rescue - Single
Mfr # 183212
Zoro # G904121396
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carr
- MFR # 183212
- Zoro # G904121396
- UPC # 47185832125
- Country of Origin China
- Category Trailer Hitches
Description
HD Universal Hitch Step Fire&Rescue.
Features- Non Slip Surface
- Requires Standard Pin And Clip
- Folds up when not in use
- 14 Graphics Available
- Provides easy access to Back of Vehicle
- Fits all 2 In. Hitch Receivers
- Single Piece.
- Dimension - 9. 3 x 6. 5 x 5. 5 in.
- Item Weight - 3. 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Toyota Highlander (13460)
- VELVAC Replacement Convex Glass (702057)
- DYNABRADE Filter/Reg/Lubricator, 1/2" NPT Assy (10690)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- CARR HD UNIVERSAL HITCH STEP BLANK (183012)
- CARR CARR 183182 HD Universal Hitch Step Jeep - Single (183182)
- CARR CARR 183022 HD Universal Hitch Step USA - Single (183022)
- CARR HD UNIVERSAL HITCH STEP AMERICAN FLAG (183032)
- CARR HD Universal Hitch Step US National Guard - Single (183232)
- DRAW-TITE Draw-Tite 75225 2014-2017 MDX & Pilot Class III & IV Max-Frame Receiver Hitch (DRT75225)
- FASTWAY Fastway 44-00-4600 FLASH Adjustable Locking Ball Mount-2" Receiver 6" Drop 2" & 2-5/16" Chrome Ball (44-00-4600)
- Carr Trailer Hitches