Shop All Trailer Hitches
Carr
CARR 183022 HD Universal Hitch Step USA - Single
Mfr # 183022
Zoro # G904121358
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carr
- MFR # 183022
- Zoro # G904121358
- UPC # 47185830220
- Country of Origin China
- Category Trailer Hitches
Description
HD Universal Hitch Step USA.
Features- Non Slip Surface
- Requires Standard Pin And Clip
- Folds up when not in use
- 14 Graphics Available
- Provides easy access to Back of Vehicle
- Fits all 2 In. Hitch Receivers
- Single Piece.
- Dimension - 9. 3 x 6. 5 x 5. 5 in.
- Item Weight - 3. 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD A/C Service Cap, 5811338 (5811338)
- GARDNER BENDER HEAT SHRNK TUBE WH 3/16"" (HST-187W)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- A & I PRODUCTS Pag 100 Oil 6" x2.5" x1.5" (A-520-6902)
- CARR HD UNIVERSAL HITCH STEP AMERICAN FLAG (183032)
- CARR HD Universal Hitch Step US National Guard - Single (183232)
- CARR CARR 183182 HD Universal Hitch Step Jeep - Single (183182)
- CARR HD UNIVERSAL HITCH STEP BLANK (183012)
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- BUYERS PRODUCTS Hitch Receiver Extension, 12 In (1804005)
- CURT Trailer Hitch, 2" Receiver, Class 3,13272 (13272)
- Carr Trailer Hitches