Shop All Automotive Hydraulic Filters
Carquest
96467 Replacement/Interchange Spin-On Filter
Mfr # MF0581660
Zoro # G805829094
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Height 3.91
- By-Pass No
- Filter Media Cellulose
Product Information
- Brand Carquest
- MFR # MF0581660
- Zoro # G805829094
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.91 |
Details
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Filter Media | Cellulose |
Description
Main Filter MF0653917 replaces OEM 96467 by CARQUEST and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Fender-9"X33.75"X14.875" Alum, #44836 (44836)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8 in. to 5-1/4 in. (KDS2321W)
- HAWKEYE Transom Mount Transducer Bracket Kit (ACC-FF-1659)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- MAIN FILTER DONALDSON/FBO/DCI P564357 Replacement/Interchange Spin-On Filter (MF0058019)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZ10)
- MAIN FILTER CANFLO RSE5010 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-10)
- MAIN FILTER IKRON HHC02702 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER SEPARATION TECHNOLOGIES ST6549 Replacement/Interchange Spin-On Filter (MF0058000)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- Carquest Automotive Hydraulic Filters