Shop All Automotive Hydraulic Filters
Carquest
94240 Replacement/Interchange Hydraulic Filter
Mfr # MF0506189
Zoro # G905828942
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 7.01
- OD Bottom 7.01
- ID Top 4.33
Product Information
- Brand Carquest
- MFR # MF0506189
- Zoro # G905828942
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.87 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 7.01 |
OD Bottom | 7.01 |
ID Top | 4.33 |
ID Bottom | 4.33 |
Filter Media | Glass |
Application | Filtration |
By-Pass | No |
Micron Rating | 20 |
Description
Main Filter MF0653187 replaces OEM 94240 by CARQUEST and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 7.87in
OD Top: 7.01in
OD Bottom: 7.01in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 7.87in
OD Top: 7.01in
OD Bottom: 7.01in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CLARK 2786616 Replacement/Interchange Spin-On Filter (MF0575530)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 5/8 3.5" x3.5" x0.5" (A-IS501758)
- DONALDSON GASKET (P173380)
- GROTE Shallow Die-Cast Utility Lamp (60311)
- MAIN FILTER MP FILTRI CSG150P25A Replacement/Interchange Spin-On Filter (MF0058070)
- DONALDSON Hydraulic Filter, Spin-On, P165877 (P165877)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165675 (P165675)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- WIX FILTERS Hyd Filter, 51496 (51496)
- MAIN FILTER WIX 51849 Replacement/Interchange Spin-On Filter (MF0058075)
- Carquest Automotive Hydraulic Filters