Carolines Treasures

Carolines Treasures CK3868PW1216 Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow

Approximately 12 inches by 16 inches measured from corner of pillow. 100% Polyester Fabric pillow Sham with pillow form. This pillow is made from Caroline's Treasures new canvas type material and can be used indoors or outdoors. This is a coated canvas with a heavy hand. Mildew resistant, stain resistant, fade resistant and Machine washable. Made in the USA! These are all handmade and may vary slightly in size.

Specifications
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.