Shop All Holiday Decor
Carolines Treasures
Carolines Treasures BB1660CO1 Snowflake Westie Ceramic Ornament
Mfr # BB1660CO1
Zoro # G303715387
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolines Treasures
- MFR # BB1660CO1
- Zoro # G303715387
- UPC # 638508108845
- Country of Origin China
- Category Holiday Decor
Description
Features
- Porcelain Round, 2.81 in. diameter.
- This gloss white ceramic ornament is great for Christmas.
- Included is a small gold cord for hanging.
- The back of the ornament is white and can be personalized by you with a paint pen or a permanent marker.
- This is a gloss surface so make sure that you allow any personalization to dry well before you test the area.
- A great holiday present or an heirloom gift item.
- Design - Snowflake Westie
- Artist - Denny Knight
- Dimension - 2.8 L x 0.15 W x 2.8 H in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17636)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- CAROLINES TREASURES Carolines Treasures LH9162CO1 Pug Valentines Love And Hearts Ceramic Ornament (LH9162CO1)
- CAROLINES TREASURES Carolines Treasures BB9259CO1 Embden Goose Christmas Ceramic Ornament (BB9259CO1)
- CAROLINES TREASURES Carolines Treasures CK3926CS Bichon Frise Winter Snowflakes Christmas Stocking (CK3926CS)
- CAROLINES TREASURES Carolines Treasures SC9746CO1 Black Standard Poodle Red Snowflakes Holiday Ceramic Ornament (SC9746CO1)
- CAROLINES TREASURES Carolines Treasures BB8478CO1 Toy Poodle Christmas Ceramic Ornament (BB8478CO1)
- CAROLINES TREASURES Carolines Treasures SS4635-CS 11 W x 8 H in. Bearded Collie Winter Snowflakes Christmas Stocking (SS4635-CS)
- SIGNATURE BRANDS Pumpkin Masters 9 in. Follow-You Eyes Lights (34150)
- Carolines Treasures Holiday Decor