Shop All Pillows
Carolines Treasures
Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow
Mfr # BB1603PW1216
Zoro # G203723352
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolines Treasures
- MFR # BB1603PW1216
- Zoro # G203723352
- UPC # 638508145208
- Country of Origin China
- Category Pillows
Description
Christmas Tree and Weimaraner Fabric Decorative Pillow BB1603PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Canvas fabric decorative pillow 12 inch x 16 inch
- This indoor or outdoor Pillow from heavyweight canvas material
- Fade Resistant
- 100% Polyester fabric pillow sham with pillow form included
- Machine washable
- Dimension: 16 x 3 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- KRINNER Genie Tree Stand Xxl (94720)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- FLASH FURNITURE Rectangle Brn Rattan 30X96 Fold Table, 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown (DAD-YCZ-172-GG)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- CAROLINES TREASURES Carolines Treasures 8501PW1216 12 x 16 In. Christmas Tree Fleur de lis Indoor & Outdoor Fabric Decorative Pillow (8501PW1216)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- Carolines Treasures Pillows