Shop All Pillows
Carolines Treasures
Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow
Mfr # BB1599PW1216
Zoro # G403723350
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolines Treasures
- MFR # BB1599PW1216
- Zoro # G403723350
- UPC # 638508145161
- Country of Origin China
- Category Pillows
Description
Christmas Tree and French Bulldog Fabric Decorative Pillow BB1599PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Canvas fabric decorative pillow 12 inch x 16 inch
- This indoor or outdoor Pillow from heavyweight canvas material
- Fade Resistant
- 100% Polyester fabric pillow sham with pillow form included
- Machine washable
- Dimension: 16 x 3 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- BAXTON STUDIO Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair (225-13107-ZORO)
- ICEBERG Square CaféWorks™ Table, Walnut - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65614)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- CAROLINES TREASURES Carolines Treasures 8551PW1216 Palm Tree Indoor & Outdoor Fabric Decorative Pillow (8551PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- CAROLINES TREASURES Carolines Treasures BB2418PW1216 Merry Christmas Carolers Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2418PW1216)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- Carolines Treasures Pillows