Shop All Pillows
Carolines Treasures
Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow
Mfr # BB1597PW1216
Zoro # G903723102
original price:
$38.29
9% off
new price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolines Treasures
- MFR # BB1597PW1216
- Zoro # G903723102
- UPC # 638508145147
- Country of Origin China
- Category Pillows
Description
Christmas Tree and Shiba Inu Fabric Decorative Pillow BB1597PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Canvas fabric decorative pillow 12 inch x 16 inch
- This indoor or outdoor Pillow from heavyweight canvas material
- Fade Resistant
- 100% Polyester fabric pillow sham with pillow form included
- Machine washable
- Dimension: 16 x 3 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STX Stx 61352U01C Mobile Filing Cabinet With Metal Siding 19w x 15d x 23h Black/Silver (61352U01C)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 6Drawer Dresser (215-12427-ZORO)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- 5IVE STAR GEAR Woobie 3-In-1 Survival Blanket (5198)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1414 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1414)
- CAROLINES TREASURES Carolines Treasures PPP3270PW1216 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (PPP3270PW1216)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- Carolines Treasures Pillows