Shop All Pillows
Carolines Treasures
Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow
Mfr # 8745PW1414
Zoro # G503723120
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carolines Treasures
- MFR # 8745PW1414
- Zoro # G503723120
- UPC # 705332244916
- Country of Origin China
- Category Pillows
Description
Features
- Indoor or Outdoor pillow made of a heavy weight canvas.
- Has the feel of Sunbrella fabric.
- 100% Polyester Fabric pillow Sham with pillow form.
- This pillow is made from our new canvas type fabric can be used Indoor or outdoor.
- Fade resistant, stain resistant and Machine washable.
- Design - Christmas Tree Fleur de lis
- Dimension - 14 x 2 x 14 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- VERTIFLEX Underdesk Machine Stand, 21-1/2"x17-7/8"x11-1/2", BK (VRTVF52009)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Carolines Treasures 8551PW1216 Palm Tree Indoor & Outdoor Fabric Decorative Pillow (8551PW1216)
- CAROLINES TREASURES Carolines Treasures 8501PW1216 12 x 16 In. Christmas Tree Fleur de lis Indoor & Outdoor Fabric Decorative Pillow (8501PW1216)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- CAROLINES TREASURES Carolines Treasures BB2416PW1216 Merry Christmas Carolers Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2416PW1216)
- MARTEX Pillow, Standard, 20x26 In., Pk12 (5006314)
- Carolines Treasures Pillows