Shop All Composite Toe Boots and Shoes
Carolina Shoe
Wrk Boots, Mens, 11.5, E, Thinsulate, 8inH, PR
Mfr # CA7921
Zoro # G8619344
product price: $244.99
/pr
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Chain Saw Cut Resistant No
Product Information
- Brand Carolina Shoe
- MFR # CA7921
- Zoro # G8619344
- UPC # 094729072844
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | E |
Heel Height | 3/4 in |
Height | 8 in |
Width | E |
Size (PRINT) | 11 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Medium, PR (46161)
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- DUNLOP Size 15 Men's Steel Rubber Boot, Green (8701200)
- PELICAN Micro Case, Yellow, 6.82 x 4.75 x 2.12 In (1020-027-100)
- CAROLINA SHOE Work Boots, Mens, 9.5, EEE, 8inH, Brown, PR (CA7921)
- CAROLINA SHOE Work Boots, Mens, 12, EEE, 8inH, Brown, PR (CA7921)
- CAROLINA SHOE Work Boots, Mens, 11, EEE, 8inH, Brown, PR (CA7921)
- CAROLINA SHOE Work Boots, Mens, 13, EE, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 10 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Wrk Boots, Mens, 12, EE, EVA Midsole, 6inH, PR (CA5520)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A29ZQ214)
- Carolina Shoe Foot Protection