Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Work Boots, Mens, 9.5, E, Thinsulate, 8inH, PR
Mfr # CA9028
Zoro # G9066057
product price: $209.99
/pr
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Plain
- Footwear Style 8 in Work Boot
- Insulated Yes
Product Information
- Brand Carolina Shoe
- MFR # CA9028
- Zoro # G9066057
- UPC # 726363499151
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | E |
Height | 8 in |
Heel Height | 3/4 in |
Size (PRINT) | 9 1/2 |
Width | E |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Style Number CA9028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/10)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- CAROLINA SHOE Wrk Boots, Mens, 11, D, Insulatd, 8inH, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Welted, 8inH, Blk, PR (CA8823)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505)
- CAROLINA SHOE Wrk Boots, Mens, 7, D, Insulated, 8inH, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Insulated, Brn, PR (CA4821)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505 SZ: 6.5EE)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 W 100)
- Carolina Shoe Foot Protection