Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 8.5, D, 8inH, Brown, PR
Mfr # CA7522
Zoro # G8618881
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Shank Type Steel
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G8618881
- UPC # 094729068106
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 8 in |
Width | D |
Size (PRINT) | 8 1/2 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M No-Touch Reusable Foam/Thermoplastic Earplugs, Bell Shape, 29 dB, Purple (7000127180)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Gray. Retail Package. (2808-G)
- BRADY Ball Valve Lockout, 4 1/4 in W, Plastic (151748)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14002-02)
- CAROLINA SHOE Work Boots, Mens, 12, D, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Work Boots, Mens, 12, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Work Boots, Mens, 13, D, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Loafer Shoe, M, 8 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, D, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 13, Brown, PR (804-3600 2E 130)
- Carolina Shoe Composite Toe Boots and Shoes