Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Work Boots, Mens, 7.5, D, Insulated, Brn, PR
Mfr # CA4821
Zoro # G9066276
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Plain
- Footwear Style Logger Boot
- Insulated Yes
Product Information
- Brand Carolina Shoe
- MFR # CA4821
- Zoro # G9066276
- UPC # 726363463770
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 8 in |
Size (PRINT) | 7 1/2 |
Width | D |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7 1/2, Static Dissipative No, Style Number CA4821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT LG 25/Cs (10029)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XH610-TT)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Welted, 8inH, Blk, PR (CA8823)
- CAROLINA SHOE Wrk Boots, Mens, 11, D, Insulatd, 8inH, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, Mens, 9, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Wrk Boots, Mens, 15, EEE, Thinsulate, 8inH, PR (CA9028)
- CAROLINA SHOE Wrk Boots, Mens, 7.5, EEEE, Insulated, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, 9.5, EEE, Taibrelle(R), 8inH, PR (CA9028)
- HOSS BOOT CO Moxie Trades Womens Tina MetGuard Boot, (MT20518)
- Carolina Shoe Foot Protection