Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 14, D, Mesh, 8inH, Brown, PR
Mfr # CA9582
Zoro # G8620306
product price: $234.99
/pr
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Wide Toe Cap No
Product Information
- Brand Carolina Shoe
- MFR # CA9582
- Zoro # G8620306
- UPC # 094729064375
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 8 in |
Width | D |
Overall Height | 8 in |
Size (PRINT) | 14 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA9582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Medium (GL2503P)
- ACCUFORM First Aid Sign, MFSD925VS (MFSD925VS)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1350XL)
- PLASTICADE Sign Base with Post, Rubber 30 lbs. (800-RB-30-60PK-KIT)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (CA4525)
- CAROLINA SHOE Work Boots, Mens, 13, E, Thinsulate, 8inH, PR (CA7921)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Work Boots, 10.5, EE, Rubbr Outsole, 6inH, PR (CA5520)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5W)
- Carolina Shoe Foot Protection