Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 13, EE, 8inH, Brown, PR
Mfr # CA7522
Zoro # G8619012
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G8619012
- UPC # 726363518043
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | 2E |
Height | 8 in |
Heel Height | 1 in or Greater |
Width | EE |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (S7210ST)
- U.S. MILITARY MERCHANDISE CAP US ARMY VETERAN BLACK (CP00108)
- ANSELL Microflex Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Violet Blue (SEC-375-L)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- CAROLINA SHOE Work Boots, Mens, 12, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Wrk Boots, Mens, 11, D, Welted, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Size 14EE Men's Logger Boot Composite Work Boot, Brown (CA7522)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, E, Thinsulate, 8inH, PR (CA7921)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 14EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Carolina Shoe Foot Protection