Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 12, D, 8inH, Brown, PR
Mfr # CA7522
Zoro # G8618933
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Style Logger Boot
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G8618933
- UPC # 094729061428
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Height | 8 in |
Heel Height | 1 in or Greater |
Width | D |
Size (PRINT) | 12 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-M)
- TENACTIV Work Gloves, Nitrile, M, Black/Gray, PR (S21TXUFN-8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0011R/10)
- PAULSON Faceshield, Clear, Propionate, 20" (IM20-P6F)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Work Boots, Mens, 13, D, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Work Boots, Mens, 13, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE 6-Inch Work Boot, W, 8 1/2, Brown, PR (CA5679)
- CAROLINA SHOE Work Boots, 9.5, EEE, Lea. Midso., 8inH, PR (CA9528)
- CAROLINA SHOE 6-Inch Work Boot, D, 11, Brown, PR (CA5556)
- ARIAT Athletic Shoe, EE, 12, Black, PR (10040283)
- Carolina Shoe Composite Toe Boots and Shoes