Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, 10.5, EE, Rubbr Outsole, 6inH, PR
Mfr # CA5520
Zoro # G8618486
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Puncture Resistant Insole No
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G8618486
- UPC # 726363508976
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | 2E |
Height | 6 in |
Heel Height | 3/4 in |
Width | EE |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. (FRB100-DNM 34 36)
- DMM Captain Throwing Hook Kit (20482)
- CAROLINA SHOE Wrk Boots, Mens, 12, EE, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 11-1/2 4E Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 14EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Loafer Shoe, M, 14, Brown, PR (CA5595)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, E, Thinsulate, 8inH, PR (CA7921)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 6 EYE AT, MENS PR (A323-10.5W)
- Carolina Shoe Composite Toe Boots and Shoes