Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 9 Women's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA1626
Zoro # G1920690
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown
- Width W
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA1626
- Zoro # G1920690
- UPC # 726363644865
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- PIG Spill Kit, Chem/Hazmat, White (KIT336)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- PERFECT Cooling Headband (31215)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- CAROLINA SHOE Wrk Boots, Womens, 9, W, Lace Up, 6inH, Brn, PR (CA1620)
- CAROLINA SHOE Size 6-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, EE, Lace Up, Oxford, PR (CA1520)
- NAUTILUS SAFETY FOOTWEAR Size 13 STRATUS AT, MENS PR (N1911-13M)
- Carolina Shoe Foot Protection