Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 9-1/2EEE Men's Logger Boot Composite Work Boot, Brown
Mfr # CA7521
Zoro # G9062812
product price: $234.99
/pr
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width EEE
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA7521
- Zoro # G9062812
- UPC # 726363500598
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | EEE |
Footwear Width | 3E |
Height | 8 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Style Number CA7521
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- BRADY Banding Tape, Black, 2 In. W, 90 ft. L (36311)
- 3M Safety Glasses, Orange Mirror Anti-Fog, Scratch-Resistant (SF416XAS-BLK)
- CAROLINA SHOE Wrk Boots, Mens, 12, EEE, Thinsulate, 8inH, PR (CA7521)
- CAROLINA SHOE Size 10 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE 6-Inch Work Boot, D, 9 1/2, Brown, PR (CA5556)
- CAROLINA SHOE Size 7 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- Carolina Shoe Composite Toe Boots and Shoes