Shop All Steel Toe Boots
Carolina Shoe
Size 9-1/2 Men's Logger Boot Steel Work Boot, Brown
Mfr # CA9821
Zoro # G9036273
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EEEE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA9821
- Zoro # G9036273
- UPC # 726363465200
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | EEEE |
Footwear Width | 4E |
Heel Height | 1 in or Greater |
Height | 8 in |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA9821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - Large (12 Pairs) (48-22-8902B)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, M, No Pockets (TR88060)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 12E Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 10-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- TIMBERLAND PRO Size 10 Men's Miner Boot Steel Work Boot, Black (53531)
- Carolina Shoe Steel Toe Boots