Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA5520
Zoro # G9034532
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EEEE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G9034532
- UPC # 726363509065
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | EEEE |
Height | 6 in |
Heel Height | 3/4 in |
Footwear Width | 4E |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- SAFEWAZE PRO 6' Cable Energy Absorbing Lanyard: Snap Hook (FS560-CA)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE 6-Inch Work Boot, EE, 10, Brown, PR (CA5556)
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Work Boots, Mens, 12, EE, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Work Boots, Mens, 13, E, Thinsulate, 8inH, PR (CA7921)
- CAROLINA SHOE Wrk Boots, Mens, 10, EE, EVA Midsole, 6inH, PR (CA5520)
- AVENGER SAFETY FOOTWEAR Size 9-1/2W Men's Wellington Boot Composite Work Boot, Black (A7847 9.5W)
- Carolina Shoe Composite Toe Boots and Shoes