Shop All Steel Toe Boots
Carolina Shoe
Size 8 Men's Logger Boot Steel Work Boot, Brown
Mfr # CA9821
Zoro # G9036255
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EEEE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA9821
- Zoro # G9036255
- UPC # 726363465170
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | EEEE |
Footwear Width | 4E |
Heel Height | 1 in or Greater |
Height | 8 in |
Size (PRINT) | 8 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA9821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Empty Cylinder/Do Not Use Tag, PK10 (KAT118AC)
- MCR SAFETY Leather Welding Cape Jacket Xxl (38100MWXXL)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 13D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11 1/2, Brown, PR (TB152561214)
- Carolina Shoe Steel Toe Boots