Shop All Steel Toe Boots
Carolina Shoe
Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown
Mfr # CA1421
Zoro # G8616632
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Women's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA1421
- Zoro # G8616632
- UPC # 094729139851
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 8 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No, Style Number CA1421
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, M, 8" L, PR (MSD-55-009)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (87151)
- KIDDE Full Home Fire Extinguisher, 2.5lb, 1-A, 10-B:C (408-466142)
- CAROLINA SHOE Size 6 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 8 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 7 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 9EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 11-1/2D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- ARIAT Size 11D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- Carolina Shoe Steel Toe Boots