Shop All Steel Toe Boots
Carolina Shoe
Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CA3557
Zoro # G1920788
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA3557
- Zoro # G1920788
- UPC # 726363653607
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | D |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Footwear Width | D |
Size (PRINT) | 8 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S0662X)
- NMC Nfpa Label Number 1", Pk5, Legend/Background Color: White (DCN12)
- VGUARD A21A5, Vinyl Exam Gloves, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 9D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- Carolina Shoe Foot Protection