Shop All Steel Toe Boots
Carolina Shoe
Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA7558
Zoro # G9070153
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA7558
- Zoro # G9070153
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- MSA SAFETY WORKS 80 Pair Foam Ear Plugs (SWX00349-01)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3231-M)
- CAROLINA SHOE Size 11-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Carolina Shoe Steel Toe Boots