Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 7 Women's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA1620
Zoro # G9036964
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA1620
- Zoro # G9036964
- UPC # 726363510573
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | M |
Heel Height | 3/4 in |
Footwear Width | M |
Height | 6 in |
Size (PRINT) | 7 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA1620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R EXPRESS Pod Plugs Disposable Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2200)
- SAFCO Keyboard Wrist Support, 18"x3-1/2"x1-1/3", Black (SAF90208)
- CONDOR Padlock Station, Black/Yellow, 14" H (437R77)
- RADIANS Polarized Safety Glasses, Brown POL Uncoated (VG3-P)
- CAROLINA SHOE Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Wrk Boots, Womens, 9, W, Lace Up, 6inH, Brn, PR (CA1620)
- CAROLINA SHOE Work Boots, Mens, 13, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Black, PR (TB0A5R7K001)
- Carolina Shoe Composite Toe Boots and Shoes