Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 16 Men's 6 in Work Boot Composite Work Boot, Copper
Mfr # CA5520
Zoro # G7369400
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Black, Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G7369400
- UPC # 726363561506
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 16 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign 10X14, Sign Material: Polyester, 126269 (126269)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Work Boots, Mens, 11, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Pull On, 10inH, PR (CA4582)
- CAROLINA SHOE Wrk Boots, Men, 12, EEE, Lea. Midso., 8inH, PR (CA9528)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- Carolina Shoe Composite Toe Boots and Shoes