Shop All Steel Toe Boots
Carolina Shoe
Size 14 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CA3557
Zoro # G1920849
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA3557
- Zoro # G1920849
- UPC # 726363653690
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | D |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Size (PRINT) | 14 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA3557
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Impact Resistant Safety Goggles, Clear IQ Anti-Fog, Scratch-Resistant Lens, Dagger IQ Iquity Series (DG1-13)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- BRADY Ball Valve Lockout, Yel, 1/2 to 2-1/2 In. (BS07A-YW)
- CAROLINA SHOE Size 12 Men's 8" Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 9-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- WOLVERINE Size 8W Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- Carolina Shoe Steel Toe Boots