Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 13EEEE Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA5520
Zoro # G9061604
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width EEEE
- Waterproof Yes
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G9061604
- UPC # 726363557691
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | EEEE |
Footwear Width | 4E |
Height | 6 in |
Heel Height | 3/4 in |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311122)
- BULLARD Nylon Cape, Size 28 In., Nylon (46VX)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-02)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Work Boots, Mens, 13, EE, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Composite Toe Work Boot, Mens, Width (D), Height 8 in, Metatarsal Guard, Waterproof, Brown, Size 10 (CA9582)
- CAROLINA SHOE Work Boots, Mens, 13, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Size 7 Women's 6" Work Boot Composite Work Boot, Brown (CA1626)
- CAROLINA SHOE Work Boots, Mens, 12, EE, Mesh, 8inH, Brown, PR (CA9582)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- Carolina Shoe Foot Protection