Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 13 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA5582
Zoro # G9061945
product price: $230.99
/pr
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA5582
- Zoro # G9061945
- UPC # 726363511099
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 6", Pk5, DCN61 (DCN61)
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Wheat (TB0A1Q8K231)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA8528)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Work Boots, Mens, 13, EEE, Welted, 8inH, PR (CA9528)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12M)
- Carolina Shoe Foot Protection