Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA5582
Zoro # G9062042
product price: $230.99
/pr
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA5582
- Zoro # G9062042
- UPC # 726363510979
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Heel Height | 3/4 in |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (T1-1006-EG_12x12)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Wrk Boots, Mens, 11, EE, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Work Boots, Mens, 10, EE, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- BAFFIN Size 11 Men's 6" Work Boot Composite Work Boots, Black (7157-0236-001)
- Carolina Shoe Foot Protection