Shop All Steel Toe Boots
Carolina Shoe
Size 12D Men's Logger Boot Steel Work Boot, Black
Mfr # CA9823
Zoro # G8620832
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA9823
- Zoro # G8620832
- UPC # 094729101223
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Width | D |
Footwear Size | 12 |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA9823
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Handicap Loading Unloading Only With Ha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23922 (A-1218-23922)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, L, PR (32-105)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, XL (V1023550U-XL)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 4", 23/PK, Black 23PK (CHA01193)
- CAROLINA SHOE Size 11-1/2D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 8D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 9EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- Carolina Shoe Foot Protection