Shop All Steel Toe Boots
Carolina Shoe
Size 12 Men's 8" Work Boot Steel Work Boot, Brown
Mfr # CA3557
Zoro # G1920970
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA3557
- Zoro # G1920970
- UPC # 726363653560
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Width | EE |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA3557
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Briggs Full Brim Vented White (HBFC-7W)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size L, 12PK (GL614L)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 11-1/2D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 13 Men's Logger Boot Steel Work Boot, Black (CA9823)
- Carolina Shoe Steel Toe Boots