Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 11 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # CA5589
Zoro # G6675790
product price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 8 in Work Boot
- Gender Men's
- Color Brown
- Width D
Product Information
- Brand Carolina Shoe
- MFR # CA5589
- Zoro # G6675790
- UPC # 726363661381
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 11 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA5589, Toe Cap Material Composite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0073-NP_10X7)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, L (O703L)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXXL)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, White (RD.T6.4W.1)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 7-1/2 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- CAROLINA SHOE Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (CA4582)
- CAROLINA SHOE Work Boots, Mens, 13, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Wrk Boots, Womens, 9, W, Lace Up, 6inH, Brn, PR (CA1620)
- Carolina Shoe Composite Toe Boots and Shoes