Shop All Steel Toe Boots
Carolina Shoe
Size 11 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA7558
Zoro # G9070205
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA7558
- Zoro # G9070205
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1433-RA_10X7 (U4-1433-RA_10X7)
- DURABLE CORP 2' X 3' Charoal Entrance Mat Entrance Mat (654S23CH)
- FASTCAP Magnifying Bifocal Safety Glasses 2.0 (SG2)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S2500C)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033032001)
- Carolina Shoe Foot Protection