Shop All Steel Toe Boots
Carolina Shoe
Size 11-1/2D Men's Logger Boot Steel Work Boot, Black
Mfr # CA9823
Zoro # G8620823
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA9823
- Zoro # G8620823
- UPC # 094729125014
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Width | D |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA9823
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stair Edging, Silver, 96in W, Aluminum (2RRW5)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Flammable Materials, Landscape (OS-DS-A-710-L-2014)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- CAROLINA SHOE Size 12D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 13EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11M)
- Carolina Shoe Foot Protection