Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 11-1/2 4E Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA5520
Zoro # G9061586
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width EEEE
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G9061586
- UPC # 726363557677
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | EEEE |
Footwear Width | 4E |
Height | 6 in |
Heel Height | 3/4 in |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- 5S SUPPLIES 5S Red Tags Wired, 100PK (5SRDTG-100)
- MASTER LOCK Lockout Padlock, KA, Orange (6121KAORJ)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Wide Toe Cap, PR (CA5520)
- CAROLINA SHOE Wrk Boots, Mens, 11, EE, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 12EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Wrk Boots, Mens, 9, D, Lace Up, Oxford, Brn, PR (CA1520)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- REEBOK Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Carolina Shoe Foot Protection