Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 10EEE Men's Logger Boot Composite Work Boot, Brown
Mfr # CA7521
Zoro # G9062821
product price: $234.99
/pr
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width EEE
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA7521
- Zoro # G9062821
- UPC # 726363500604
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | EEE |
Footwear Width | 3E |
Height | 8 in |
Heel Height | 1 in or Greater |
Overall Height | 8 in |
Size (PRINT) | 10 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number CA7521
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (34WHR)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (333BLA5)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- CAROLINA SHOE Size 11-1/2 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Size 10 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Wrk Boots, Mens, 10, EE, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Wrk Boots, Mens, 13, EE, EVA Midsole, 6inH, PR (CA5520)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 110)
- Carolina Shoe Composite Toe Boots and Shoes