Shop All Steel Toe Boots
Carolina Shoe
Size 10-1/2EE Men's Logger Boot Steel Work Boot, Brown
Mfr # CA5821
Zoro # G8618696
product price: $190.99
/pr
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Carolina Shoe
- MFR # CA5821
- Zoro # G8618696
- UPC # 094729122631
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Width | 2E |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA5821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-9 (TDF709VPE)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (GG601XL)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 11D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- Carolina Shoe Foot Protection