Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Men's 8 in Work Boot Steel
Mfr # 505
Zoro # G8615801
original price:
$318.66
2% off
new price: $309.99
/pr
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Steel
- Width D
- Footwear Style 8 in Work Boot
Product Information
- Brand Carolina Shoe
- MFR # 505
- Zoro # G8615801
- UPC # 094729114643
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Height | 8 in |
Heel Height | 3/4 in |
Size (PRINT) | 8 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 505
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 12 (XAN9P/8080AP536-12)
- INTERSTATE SAFETY Disposable Face Mask with Elastic Earloop, PK 50 (40354)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-ST-18)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505)
- CAROLINA SHOE Work Boots, Mens, 14, E, Lace Up, 8inH, Brn, PR (CA9028)
- CAROLINA SHOE Wrk Boots, Mens, 12, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Work Boots, Mens, 10.5, E, Lace Up, 8inH, PR (CA9028)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR (CA8823)
- HOSS BOOT CO Hoss Mens Tikaboo Brown Ultra-Lite Hike (60406)
- Carolina Shoe Foot Protection