Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Men's 8 in Work Boot Steel
Mfr # 505 SZ: 6.5EE
Zoro # G0079199
product price: $214.99
/pr
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 6 1/2
- Gender Men's
- Toe Type Steel
- Width EE
Product Information
- Brand Carolina Shoe
- MFR # 505 SZ: 6.5EE
- Zoro # G0079199
- UPC # 726363190638
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | EE |
Footwear Width | EE |
Height | 8 in |
Heel Height | 1 in or Greater |
Overall Height | 8 in |
Size (PRINT) | 6 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99280-E)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB2820ST)
- SDI Smoke Detector Test Equpiment, 9 in. L (SOLO809)
- CAROLINA SHOE Work Boots, Mens, 10.5, E, Lace Up, 8inH, PR (CA9028)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EEEE, Insulatd, Brn, PR (CA4821)
- CAROLINA SHOE Wrk Boots, Men, 13, EEE, Taibrlle(R), 8inH, PR (CA9028)
- CAROLINA SHOE Work Boots, Mens, 15, E, Lace Up, 8inH, Brn, PR (CA9028)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Insulated, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, Mens, 11.5, E, Lace Up, 8inH, PR (CA9028)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 075)
- Carolina Shoe Plain-Toe Work Boots and Shoes