Shop All Composite Toe Boots and Shoes
Carolina Shoe
Loafer Shoe, M, 9 1/2, Brown, PR
Mfr # CA5595
Zoro # G506626527
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Loafer Shoe
- Gender Men's
- Color Brown
- Width M
Product Information
- Brand Carolina Shoe
- MFR # CA5595
- Zoro # G506626527
- UPC # 726363726356
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 0 No defined heel, wedge |
Height | 3 1/2 in |
Boot Height | 3 1/2 in |
Overall Height | 3 1/2 in |
Size (PRINT) | 9 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (410KAS6YLW)
- CAROLINA SHOE Loafer Shoe, W, 9, Brown, PR (CA5595)
- CAROLINA SHOE Loafer Shoe, M, 8 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Loafer Shoe, W, 12, Brown, PR (CA5595)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Size 10 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Carolina Shoe Composite Toe Boots and Shoes